• Bearing Finder
  • Sales
  • Newspage
  • Contact
  • Machining, Cutting & Drilling(13 832)
  • Mechanical Power Transmission(139 263)
  • Fluid Transmission & Flow Technology(81 891)
  • Tools & Metrology(37 519)
  • Protection, Safety & Hygiene(6 845)
  • Equipment(1 815)
  • Fasteners, Adhesives & Tapes(5 203)
  • Maintenance & Repairs(1 579)
  • Welding(125)
  • Sales
  • Bearing technology(70 982)
  • Linear technology(9 344)
  • Drive & Conveyor technology(729)
  • Belts and Chains(36 647)
  • Couplings and connecting elements(3 006)
  • Mechanical transmission sealing(17 577)
  • Damping technology(375)
  • Mechanical lubrication technology(571)
See Mechanical Power Transmission
  • Greasing methods and systems(571)
See Mechanical lubrication technology
  1. Rubix Categories
  2. Mechanical Power Transmission
  3. Mechanical lubrication technology
  4. Greasing methods and systems
  5. Lubricators
  6. Lubrication installation
  7. Magazyn smarny LZU.RWU25-D

Lubrication installation INA LZU.RWU25-D

Lubrication installation INA

See technical information

References

INA:LZU.RWU25-D
Rubix:607959
Manufacturer :0054160510000
brand logo

Product details : Magazyn smarny LZU.RWU25-D


Long-term lubrication unit

Technical specifications


Attributes
Logistic Weight19 g
Show UNSPSC/ECL@SS
  • Delivery date on request

Check our products from related categories

Lubrication installation Perma FLEX 125 SF01Lubrication installation SKF TLSD 1-SPLubrication installation SKF LAPC 13Lubrication installation SKF TLSD 125/HP2Lubrication installation SKF LAPA 90Lubrication installation SKF TLSD 250/FP2Lubrication installation FAG ARCALUB.LC250-MULTITOP-KITLubrication installation SKF 1077600 HLubrication installation Schaeffler ARCALUB-X.TUBEFIT-M6-SAT066WLubrication installation SKF TLSD 1-CAPLubrication installation SKF LAPB 3X7E1Lubrication installation SKF TLSD 1-DSLubrication installation Dropsa 33V 010Lubrication installation INA AP8Lubrication installation SKF 1077600/SET
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store
Visa

Contact Us

17 227 00 00
Mon-Fri: 8:00-16:00

Contact us
Visa

Find Your Branch

Hundreds of locations across Europe

Branches in Poland
Visa

Our Commitment

EcoVadis Gold Sustainability Rating – Top 5% – September 2025Top 2% worldwide

 

ABOUT RUBIX Poland

  • Our branches
  • Contact us
  • Rubix Group
  • Rubix Poland
  • Fiscal Strategy
  • Career in Rubix

  • LinkedIn_Logo Find Us on LinkedIn
  • Facebook_Logo Find Us on Facebook

PRACTICAL

  • FAQ
  • Forgotten password
  • Login

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | TERMS OF PURCHASE | PRIVACY POLICY | COOKIE POLICY | COOKIES MANAGEMENT
PRODUCT SITEMAP | category sitemap | Sitemap paginated categories | Content pages sitemap