References
Gates:C53 22X1410LP/1352LI VULCOPOWER
Rubix:610596
Manufacturer :942360530

Product details : C 53 (1410Ld) Pas klinowy Vulco
Technical specifications
Attributes
| Profile | c/22 |
|---|---|
| Belt designation | c53 |
| Interior length | 1342 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Pitch length | 1400 mm |
Show UNSPSC/ECL@SS
- Delivery date on request
