References
Gates:B80 17X2070LP/2030LI VULCOPOWER
Rubix:610557
Manufacturer :942260800

Product details : B 80 (2070Ld) Pas klinowy Vulco
Technical specifications
Attributes
| Profile | b/17 |
|---|---|
| Belt designation | b80 |
| Interior length | 2030 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 2070 mm |
Show UNSPSC/ECL@SS
- Delivery date on request
