Shaft sealing joints and gamma rings Freudenberg Sealing Technologies 40412858
Shaft sealing joints and gamma rings Freudenberg Sealing Technologies
See technical informationSee documentsReferences
Freudenberg Sealing Technologies:40412858
Rubix:637174
Manufacturer :40412858

Technical specification
Product details : 26X37X7/6 BAUM2SLX7 75FKM585 Simmerring
Technical specifications
Attributes
| Inner diameter | 26 mm |
|---|---|
| Outer diameter | 37 mm |
| Width | 7 mm |
| Material | fkm/fpm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
zł 68.63 excl. VAT
/ Each
zł 84.41 incl. VAT
- Delivery date on request
