Linear Bearing (Ball, Slide & Bushing) Bosch Rexroth R072421300
Linear Bearing (Ball, Slide & Bushing) Bosch Rexroth
See technical informationReferences
Bosch Rexroth:R072421300
Rubix:968304




Product details : Tuleja toczna zab. przed obr. R072421300
Technical specifications
Attributes
| Logistic Weight | 67 g |
|---|---|
| Outer diameter | 24 mm |
| Length | 36 mm |
Show UNSPSC/ECL@SS
zł 393.22 excl. VAT
/ Each
zł 483.66 incl. VAT
- Delivery date on request
