References
FAG:FSV515
Rubix:204477
Manufacturer :0383897110000
EAN:4012801214889

Product details : Uszczelnienie FSV 515
Felt Seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x106,4x106,4 mm |
|---|---|
| Logistic Weight | 377 g |
| Type | felt seal |
| Inner diameter | 106.4 mm |
| Outer diameter | 106.4 mm |
| Width | 11 mm |
| Series | fsv |
Show UNSPSC/ECL@SS
- Delivery date on request
