References
FAG:FSV510
Rubix:598125
Manufacturer :0383896730000
EAN:4012801214841

Product details : Uszczelka filcowa FSV510
Felt Seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x75,9x75,9 mm |
|---|---|
| Logistic Weight | 183 g |
| Type | felt seal |
| Inner diameter | 75.9 mm |
| Outer diameter | 75.9 mm |
| Width | 11 mm |
| Series | fsv |
Show UNSPSC/ECL@SS
- Delivery date on request
