References
FAG:FSV228
Rubix:598120
Manufacturer :0394434850000
EAN:4012801479905

Product details : Uszczelka filcowa FSV228
Felt Seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16,5x181,2x181,2 mm |
|---|---|
| Logistic Weight | 582 g |
| Type | felt seal |
| Inner diameter | 181.2 mm |
| Outer diameter | 181.2 mm |
| Width | 16.5 mm |
| Series | fsv |
Show UNSPSC/ECL@SS
- Delivery date on request
