References
GISS Cutline:893169
Rubix:2251360
EAN:3660338456664

Product details : FREZ VARI CUT PEŁNOWĘGL.Z4 CHWYT WELDON. 39/42 FI.8 893169
Solid carbide endmill - 4 flutes
Variable helix 39/42° for efficient roughing & semi-finishing applications
Weldon shank DIN 6535HB - Centre cut
CUPP coating - PVD ALCrN based coating for universal milling application - High wear resistance, tenacity & roughness for a wide range of material application
Variable helix to increase polyvalence & performance - Few vibrations to increase lifetime of the tool and finishing aspect - High cutting parameters possible for roughing operations
Highly appropriate for steel, stainless steel & cast iron
Can be used in non-ferrous materials, super-alloys & hard-materials
Variable helix 39/42° for efficient roughing & semi-finishing applications
Weldon shank DIN 6535HB - Centre cut
CUPP coating - PVD ALCrN based coating for universal milling application - High wear resistance, tenacity & roughness for a wide range of material application
Variable helix to increase polyvalence & performance - Few vibrations to increase lifetime of the tool and finishing aspect - High cutting parameters possible for roughing operations
Highly appropriate for steel, stainless steel & cast iron
Can be used in non-ferrous materials, super-alloys & hard-materials
Strengths
Free ground neck for high usable length
Applications
Coolant highly recommended to ease chips evacuation, reduce tool heat and increase lifetime
Technical specifications
Attributes
| Diameter | 8 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 8 mm |
| Number of teeth | 4 |
| Length of cut | 19 mm |
| Total length | 63 mm |
| Centre cut | yes |
| Cutting material | carbide |
| Coating | cupp - multi materia |
| Type | vari-helix |
| Angle of helix | 39 ° |
| Machining material | steel / stainless steel / cast iron / non-ferrous / hard |
Show UNSPSC/ECL@SS
zł 85.86 excl. VAT
/ Each
zł 105.61 incl. VAT
- Delivery date on request
