References
GISS Cutline:893411
Rubix:2251582
EAN:3660338458880

Product details : FREZ WALC-CZOŁ.PEŁNOWĘGL.3-OSTRZ.DO ALUM.FI3 893411
Solid carbide endmill - For Aluminium & Non-ferrous materials - 3 flutes - 35° helix angle
Straight shank DIN 6535HA - Centre cut
High cutting performance & great finishing aspect
High positive cutting edge for smooth cutting and great finishing aspect
Polished cutting edge and special design to avoid sticking material and ease chips evacuation
Coolant mandatory for full slot operations!
Straight shank DIN 6535HA - Centre cut
High cutting performance & great finishing aspect
High positive cutting edge for smooth cutting and great finishing aspect
Polished cutting edge and special design to avoid sticking material and ease chips evacuation
Coolant mandatory for full slot operations!
Strengths
35° helix angle to give higher performance, lifetime and cutting parameter
Applications
Coolant highly recommended to ease chips evacuation, reduce tool heat and increase lifetime
Technical specifications
Attributes
| Diameter | 3 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 6 mm |
| Number of teeth | 3 |
| Length of cut | 8 mm |
| Total length | 50 mm |
| Centre cut | yes |
| Cutting material | carbide |
| Coating | non-coated |
| Type | aluminium |
| Angle of helix | 35 ° |
| Machining material | non-ferrous / aluminium |
Show UNSPSC/ECL@SS
zł 40.69 excl. VAT
/ Each
zł 50.05 incl. VAT
- Delivery date on request
