Chamfering and countersinking

Chamfering is a machining process used to remove sharp edges and burrs from components made of wood, metal, or synthetic materials. To achieve the best results, it’s essential to choose the right chamfering tool suited to both the operation and the material.

What Is Chamfering? Definition and Use Cases
Chamfering is a technique that creates a sloped surface, usually at a 45° angle, to smooth out sharp edges on parts. While 45° is the standard, the angle can vary depending on the application and desired outcome.

Chamfering is used across various sectors. Even your smartphone or furniture likely has chamfered (beveled or rounded) edges for functionality and aesthetics.

How Does Chamfering Work?
Chamfering involves controlled trimming and leveling of the edges using specialised tools—typically milling machines or chamfering tools.
This is referred to as mechanical chamfering, but other methods include laser, plasma, or waterjet cutting.

The flat sloped edge formed after removing the burr is what’s called a chamfer.

Why Chamfer?

  • Reduces risk of injury from sharp edges during handling or use
  • Prevents damage to the component by removing weak, protruding edges
  • Improves assembly, especially in welding or when mating parts
  • Enhances visual appearance with a clean, uniform finish

Whether for professional or personal use, chamfering is easy to perform when using the right tools.

Chamfering vs. Counterboring vs. Spotfacing

  • Chamfering removes sharp edges and burrs.
  • Counterboring (spotfacing) creates a flat-bottomed cylindrical recess to seat a bolt or screw head flush with the surface.
  • Countersinking refers to creating a conical recess in a bore, allowing screw or bolt heads to sit below the surface.

While all three are machining operations, chamfering is focused on edge finishing, while counterboring and countersinking involve creating holes of varying depth.

How to Choose the Right Chamfering Tool?
To chamfer effectively, choose a tool suited to the type of application (chamfering, deburring, counterboring…) and material.

Key selection factors include:

  • Material to be machined
  • Chamfer angle
  • Maximum depth of cut

The most common chamfering cutters have a 90° point angle, though 80°, 120°, and other variations are available.

Chamfering tools come in different configurations:

  • Inclined hole cutters: for wood, aluminium, and hard plastics
  • Single-flute cutters: for light chamfering and deburring of soft metals and synthetics
  • Three-flute cutters: more efficient, with less vibration and longer tool life due to reduced wear

Rubix Chamfering Tool Selection
Rubix offers a wide range of high-performance chamfering tools made from carbide, HSS steel, and other wear-resistant alloys.
Our tools come from trusted brands such as GISS Cutline, Sandvik Coromant, and Magafor.

Chamfering Cutters
Available individually or in sets, with angles like 45° or 90°, and diameters ranging from 3 mm to 31 mm.

Countersinking and Counterboring Tools
Offered in diameters from 4 mm to 20 mm, ideal for seating screw heads or reducing surface contact.

Deburring Cutters with Bore
These tools come in diameters of 10 mm to 25 mm, ideal for internal edge finishing.

Summary
Chamfering is a precise and practical method for removing sharp edges on parts made from metal, wood, or stone.
It’s also frequently used in welding prep and aesthetic applications.
For best results, select the right type of cutter (chamfering, countersinking, deburring), the appropriate cutting angle, and the correct diameter for your operation.

Filter Options
CATEGORIES
  • chamfering millers (124)
  • chamfering and countersinking millers (36)
  • deburring millers with hole (10)
  • modular chamfering and countersinking millers (5)
  • Brand
  • beta tools
    (21)
  • dormer
    (24)
  • facom
    (5)
  • fanar
    (8)
  • format
    (5)
  • fortis tools
    (4)
  • giss cutline
    (13)
  • 96 Product(s) with 175 variant(s):

    Relevance
    brand logobrand logo
    • giss cutline:863026
    • rubix:2087605
    • ean:3660338176548
    brand logo
    • Bevel angle90 °
    • Diameter20.5 mm
    • Number of teeth3
    124.28 excl. VAT
    / Each
    • Available
    brand logobrand logo
    • giss cutline:847141
    • rubix:1652380
    • ean:3660338085260
    brand logo
    • Number of elements6
    • Range6,3 to 20,5
    • Bevel angle90 °
    288.54 excl. VAT
    / Each
    • Available
    brand logobrand logo
    • giss cutline:847155
    • rubix:2087620
    • ean:3660338085376
    brand logo
    • Number of elements6
    • Range6,3 to 20,5
    • Bevel angle90 °
    470.22 excl. VAT
    / Each
    • Delivery date on request
    brand logobrand logo
    • dormer:G13625.0
    • rubix:443245
    • manufacturer :5973379
    • ean:7320760108604
    brand logo
    • Bevel angle90 °
    • Diameter25 mm
    • Number of teeth3
    • Delivery date on request
    brand logobrand logo
    • giss cutline:847335
    • rubix:2087511
    • ean:3660338085239
    brand logo
    • Bevel angle90 °
    • Diameter20.5 mm
    • Number of teeth3
    89.69 excl. VAT
    / Each
    • Available
    brand logobrand logo
    • giss cutline:855302
    • rubix:2455048
    • ean:3660338107382
    brand logo
    • Composition6x3,2 - 8x4,3 - 10x5,3 - 11,5x6,4 - 15x8,4 - 19x10,5
    • Tailcylindrical ha
    • Number of elements6
    979.64 excl. VAT
    / Each
    • Delivery date on request
    brand logobrand logo
    • giss cutline:847143
    • rubix:2087616
    • ean:3660338085277
    brand logo
    • Number of elements5
    • Range10,4 to 31
    • Bevel angle90 °
    428.41 excl. VAT
    / Each
    • Delivery date on request
    brand logobrand logo
    • giss cutline:855293
    • rubix:2087618
    • ean:3660338107313
    brand logo
    • Composition6x3,2 - 8x4,3 - 10x5,3 - 11x6,4 - 15x8,4 - 18x10,5
    • Tailcylindrical ha
    • Number of elements6
    675.08 excl. VAT
    / Each
    • Delivery date on request
    brand logobrand logo
    • giss cutline:863032
    • rubix:2087608
    • ean:3660338176586
    brand logo
    • Number of elements6
    • Range6,3 to 20,5
    • Bevel angle90 °
    470.1 excl. VAT
    / Each
    • Available
    brand logobrand logo
    • giss cutline:863030
    • rubix:2087621
    • ean:3660338176579
    brand logo
    • Number of elements5
    • Range10,4 to 31
    • Bevel angle90 °
    589.9 excl. VAT
    / Each
    • Delivery date on request
    brand logobrand logo
    • giss cutline:847151
    • rubix:2087584
    • ean:3660338085345
    brand logo
    • Bevel angle90 °
    • Diameter20.5 mm
    • Number of teeth3
    137.7 excl. VAT
    / Each
    • Delivery date on request
    brand logobrand logo
    • giss cutline:869753
    • rubix:2087523
    • ean:3660338234507
    brand logo
    • Bevel angle90 °
    • Diameter16.5 mm
    • Number of teeth3
    164.12 excl. VAT
    / Each
    • Available
    brand logobrand logo
    • ruko:102135
    • rubix:445612
    • ean:4007140003058
    brand logo
    • Bevel angle90 °
    • Diameter31 mm
    • Number of teeth3
    138.74 excl. VAT
    / Each
    • Delivery date on request
    brand logobrand logo
    • ruko:102107
    • rubix:445626
    • ean:4007140002570
    brand logo
    • Bevel angle90 °
    • Diameter6.3 mm
    • Number of teeth3
    24.6 excl. VAT
    / Each
    • Delivery date on request
    brand logobrand logo
    • ruko:102111
    • rubix:445623
    • ean:4007140002648
    brand logo
    • Bevel angle90 °
    • Diameter8.3 mm
    • Number of teeth3
    27.73 excl. VAT
    / Each
    • Delivery date on request
    brand logobrand logo
    • ruko:102114
    • rubix:427396
    • ean:4007140002693
    brand logo
    • Bevel angle90 °
    • Diameter10.4 mm
    • Number of teeth3
    33.76 excl. VAT
    / Each
    • Available
    brand logobrand logo
    • ruko:102116
    • rubix:445624
    • ean:4007140002723
    brand logo
    • Bevel angle90 °
    • Diameter12.4 mm
    • Number of teeth3
    35.61 excl. VAT
    / Each
    • Delivery date on request
    brand logobrand logo
    • ruko:102203
    • rubix:445618
    • ean:4007140003362
    brand logo
    • Bevel angle60 °
    • Diameter10 mm
    • Number of teeth3
    33.76 excl. VAT
    / Each
    • Delivery date on request
    brand logobrand logo
    • ruko:102410
    • rubix:445631
    • manufacturer :102410
    • ean:4007140004376
    brand logo
    • Number of teeth3
    • Body materialhss
    • Coatingbright
    37.65 excl. VAT
    / Each
    • Delivery date on request
    brand logobrand logo
    • ruko:102116A
    • rubix:448345
    • ean:4007140033567
    brand logo
    • Bevel angle90 °
    • Diameter12.4 mm
    • Number of teeth3
    38.26 excl. VAT
    / Each
    • Delivery date on request
    brand logobrand logo
    • ruko:102205
    • rubix:445620
    • ean:4007140003393
    brand logo
    • Bevel angle60 °
    • Diameter16 mm
    • Number of teeth3
    44.42 excl. VAT
    / Each
    • Delivery date on request
    brand logobrand logo
    • dormer:G1548.3
    • rubix:443252
    • ean:7320760149355
    brand logo
    • Bevel angle82 °
    • Diameter8.3 mm
    • Number of teeth3
    • Delivery date on request
    brand logobrand logo
    • dormer:G56010.4
    • rubix:476349
    • ean:7320760109649
    brand logo
    • Bevel angle90 °
    • Diameter10.4 mm
    • Number of teeth3
    • Delivery date on request
    brand logobrand logo
    • facom:229.TT2
    • rubix:462307
    • ean:3148511542927
    brand logo
    • Bevel angle90 °
    • Diameter6 mm
    • Number of teeth3
    216.89 excl. VAT
    / Each
    • Delivery date on request
    24 items of 96