References
FAG:SP47
Rubix:598983
Manufacturer :0395767280000
EAN:4012801051675

Product details : Pierścień SP47
Retaining element
Technical specifications
Attributes
| Logistic Weight | 4 g |
|---|---|
| Type | retaining ring |
| Inner diameter | 43.7 mm |
| Outer diameter | 51.88 mm |
| Width | 1.12 mm |
Show UNSPSC/ECL@SS
zł 1.81 excl. VAT
/ Each
zł 2.23 incl. VAT
- Delivery date on request
