Directional pneumatic control valve Festo VUVG-L10-P53U-T-M5-1P3
Solenoid valve for individual connection VUVG
See technical informationSee documentsReferences
Festo:VUVG-L10-P53U-T-M5-1P3
Rubix:2914128
Manufacturer :566461
EAN:4052568213718



Technical specification
Product details : Elektrozawór VUVG-L10-P53U-T-M5-1P3
This universal valve has been newly designed on the inside and now offers an outstanding combination of high flow rates and a compact design. The entire VUVG range, as an individual valve or a valve terminal, is designed to cater precisely for all your requirements.
Strengths
- Compact universal valve
- Connection technology via electrical connection box (E-box)
- High flow rate relative to its size
- In-line valves can be used as individual valves or manifold valves
Technical specifications
Attributes
| Logistic Weight | 54,5 g |
|---|---|
| Type | vuvg valve |
| Number of Ports | 5 |
| Volume flow rate | 210 l/min |
Show UNSPSC/ECL@SS
zł 351.84 excl. VAT
/ Each
zł 432.76 incl. VAT
- Delivery date on request