Pneumatic component - Spool valve terminal Festo CPE24-M3H-3GLS-3/8
Solenoid valve CPE24-M3H
See technical informationSee documentsReferences
Festo:CPE24-M3H-3GLS-3/8
Rubix:2915853
Manufacturer :163837
EAN:4052568135935
Technical specification
Product details : Elektrozawór CPE24-M3H-3GLS-3/8
Solenoid valve CPE24-M3H-3GLS-3/8 High component density Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=24 mm, Standard nominal flow rate=2500 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 248 g |
|---|
Show UNSPSC/ECL@SS
zł 822.5 excl. VAT
/ Each
zł 1,011.67 incl. VAT
- Delivery date on request
