Pneumatic component - Spool valve terminal Festo CPE24-M2H-5LS-3/8
Solenoid valve CPE24-M2H
See technical informationSee documentsReferences
Festo:CPE24-M2H-5LS-3/8
Rubix:2915992
Manufacturer :163814
EAN:4052568135706
Technical specification
Product details : Elektrozawór CPE24-M2H-5LS-3/8
Solenoid valve CPE24-M2H-5LS-3/8 High component density Valve function=5/2 monostable, Type of actuation=electrical, Width=24 mm, Standard nominal flow rate=3200 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 387 g |
|---|
Show UNSPSC/ECL@SS
zł 858.14 excl. VAT
/ Each
zł 1,055.51 incl. VAT
- Delivery date on request
