Pneumatic component - Spool valve terminal Festo CPE24-M1H-5JS-QS-10
Solenoid valve CPE24-M1H
See technical informationSee documentsReferences
Festo:CPE24-M1H-5JS-QS-10
Rubix:2915683
Manufacturer :163179
EAN:4052568133375
Technical specification
Product details : Elektrozawór CPE24-M1H-5JS-QS-10
Solenoid valve CPE24-M1H-5JS-QS-10 High component density Valve function=5/2 bistable, Type of actuation=electrical, Width=24 mm, Standard nominal flow rate=1250 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 218x38x118 mm |
|---|---|
| Logistic Weight | 526,4 g |
Show UNSPSC/ECL@SS
zł 1,222.96 excl. VAT
/ Each
zł 1,504.24 incl. VAT
- Delivery date on request
