References
Festo:EGSK-20-25-1P
Rubix:2913342
Manufacturer :562758
EAN:4052568209667

Technical specification
Product details : Jednostka elektryczna EGSK-20-25-1P
Electrical slide EGSK-20-25-1P Working stroke=25 mm, Size=20, Reversing backlash=<= 20 µm, Spindle diameter=6 mm, Spindle pitch=1 mm/U
Electric slide EGSK-20-25-1P 562758
Technical specifications
Attributes
| Logistic Weight | 1074 g |
|---|---|
| Type | electric carriage |
| Execution | egsk |
Show UNSPSC/ECL@SS
zł 3,948.29 excl. VAT
/ Each
zł 4,856.4 incl. VAT
- Delivery date on request