References
Festo:EFK-16-25-P
Rubix:853737
Manufacturer :14101

Product details : Siłownik EFK-16-25-P 14101
Flanged cylinder EFK-16-25-P With spring return
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 25 mm |
Show UNSPSC/ECL@SS
- Delivery date on request