References
3M:86819
Rubix:2299467
Manufacturer :7100046326
EAN:00051125868198

Technical specification
Product details : Dysk na podkładzie foliowym Cubitron II Hookit 775L, 127 mm P120 7100046326
The 3M Xtract™ Cubitron™ II Film Disc 775L combines 3M Precision-Shaped Grain with a durable film backing for fast sanding and long abrasive life. The 220+ grade supports intermediate sanding and surface preparation on metals, composites, wood, paint, primers and other coatings.
Features:
The precisely shaped triangular ceramic mineral cuts through the substrate rather than ploughing through it like a conventional abrasive grain. As the mineral wears, it continually fractures to expose sharp cutting points. The durable film backing provides grain support and edge stability, while the 3M Xtract™ multi-hole pattern supports dust extraction across the disc surface. Its hole configuration does not require precise alignment with the back-up pad. The 3M™ Hookit™ hook-and-loop attachment allows quick fitting and removal and permits the disc to be reused during its abrasive life. The product is suitable for machine, hand or block sanding.
Specifications:
• Brand: 3M.
• Range: Xtract™ Cubitron™ II.
• Product form: film disc.
• Abrasive mineral: 3M Precision-Shaped Grain.
• Grade: 220+.
• Diameter: 152.4 mm.
• Backing: film.
• Hole configuration: 600LG multi-hole pattern.
• Attachment system: 3M™ Hookit™ hook-and-loop.
• Sanding method: machine, hand or block.
• Maximum operating speed: 12,000 rpm.
• Suitable substrates: metals, composites, wood, paint, primers and other coatings.
Brand information:
Founded in 1902 as Minnesota Mining & Manufacturing, 3M has grown into a global technology company through continuous innovation in abrasives, masking tapes and many other industrial markets, including automotive, healthcare, safety and industrial manufacturing. Today, 3M operates in more than 70 countries and offers over 60,000 products worldwide. Supported by sustained investment in research and development and a substantial patent portfolio, the company continues to transform scientific expertise into practical solutions for professional users.
Features:
The precisely shaped triangular ceramic mineral cuts through the substrate rather than ploughing through it like a conventional abrasive grain. As the mineral wears, it continually fractures to expose sharp cutting points. The durable film backing provides grain support and edge stability, while the 3M Xtract™ multi-hole pattern supports dust extraction across the disc surface. Its hole configuration does not require precise alignment with the back-up pad. The 3M™ Hookit™ hook-and-loop attachment allows quick fitting and removal and permits the disc to be reused during its abrasive life. The product is suitable for machine, hand or block sanding.
Specifications:
• Brand: 3M.
• Range: Xtract™ Cubitron™ II.
• Product form: film disc.
• Abrasive mineral: 3M Precision-Shaped Grain.
• Grade: 220+.
• Diameter: 152.4 mm.
• Backing: film.
• Hole configuration: 600LG multi-hole pattern.
• Attachment system: 3M™ Hookit™ hook-and-loop.
• Sanding method: machine, hand or block.
• Maximum operating speed: 12,000 rpm.
• Suitable substrates: metals, composites, wood, paint, primers and other coatings.
Brand information:
Founded in 1902 as Minnesota Mining & Manufacturing, 3M has grown into a global technology company through continuous innovation in abrasives, masking tapes and many other industrial markets, including automotive, healthcare, safety and industrial manufacturing. Today, 3M operates in more than 70 countries and offers over 60,000 products worldwide. Supported by sustained investment in research and development and a substantial patent portfolio, the company continues to transform scientific expertise into practical solutions for professional users.
Strengths
• Fast cutting action from 3M Precision-Shaped Grain.
• Long abrasive life without compromising the finish.
• Durable film backing with grain support and edge stability.
• Multi-hole construction supporting dust extraction.
• No precise hole alignment required during disc fitting.
• Quick attachment and removal with the 3M™ Hookit™ system.
• Wide substrate compatibility across industrial sanding operations.
• Long abrasive life without compromising the finish.
• Durable film backing with grain support and edge stability.
• Multi-hole construction supporting dust extraction.
• No precise hole alignment required during disc fitting.
• Quick attachment and removal with the 3M™ Hookit™ system.
• Wide substrate compatibility across industrial sanding operations.
Applications
The 3M Xtract™ Cubitron™ II Film Disc 775L is suitable for sanding and surface preparation on metal components, composite parts, wood, paint systems, primers and other coatings. The 220+ grade can be used for intermediate sanding, scratch refinement and preparation before subsequent finishing stages with compatible sanding tools and back-up pads.
Technical specifications
Attributes
| Package weight | 6,773 g |
|---|---|
| Diameter | 127 mm |
| Grain | 120 |
Show UNSPSC/ECL@SS
zł 3.14 excl. VAT
/ Each
zł 3.86 incl. VAT
- Delivery date on request




