References
Mitutoyo:331-252-30
Rubix:1237469
EAN:4946368688855



Technical specifications
| Measuring range, minimum | 25 mm |
|---|---|
| Measuring range, maximum | 50 mm |
Technical specification
Product details : Mikrometr cyfrowy do wieloklinów 331-252-30
Digital Spline Micrometer IP65 25-50 mm
Strengths
•Outstanding accuracy and oil-resistant material used for all plastic parts
•Anvil and spindle are of small diameter for measuring splined shafts, slots and keyways
•Excellent resistance against water and dust (IP65 protection level) enables this micrometer to be used in machining situations that include splashing coolant fluid.
•Anvil and spindle are of small diameter for measuring splined shafts, slots and keyways
•Excellent resistance against water and dust (IP65 protection level) enables this micrometer to be used in machining situations that include splashing coolant fluid.
Technical specifications
Attributes
| Measuring range, minimum | 25 mm |
|---|---|
| Measuring range, maximum | 50 mm |
| Data output | yes |
| Spindle diameter | 6.5 mm |
| Graduation | 0.001 mm |
Show UNSPSC/ECL@SS
zł 3,249.66 excl. VAT
/ Each
zł 3,997.08 incl. VAT
- Delivery date on request