References
Mitutoyo:543-300B
Rubix:1235056
EAN:4946368682556

Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 12.7 mm |
| Resolution | 0.01 mm |
Technical specification
Product details : Czujnik cyfrowy ID-C112AXB Dig 0-12mm z funkcją Maks/Min/Bicie 543-300B
Strengths
•A fast measurement frequency mode (detection cycle 20 ms or 50 times/s) is selectable to measure in the peak detection mode (max/min/range) more reliably
Easy indicator setup via a setup menu
Analogue bar graph in the display (12 different scales switchable)
GO/±NG tolerance judgement function
This indicator enables the use of a calculation function for the measured value Ax
Coefficient A is freely definable and x = displacement of the plunger
A USB interface box can be used to set up the indicator from PC via dedicated software
Easy indicator setup via a setup menu
Analogue bar graph in the display (12 different scales switchable)
GO/±NG tolerance judgement function
This indicator enables the use of a calculation function for the measured value Ax
Coefficient A is freely definable and x = displacement of the plunger
A USB interface box can be used to set up the indicator from PC via dedicated software
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 12.7 mm |
| Resolution | 0.01 mm |
| Housing diameter | 59.4 mm |
| Precision | 3 |
Show UNSPSC/ECL@SS
- Delivery date on request