Digital and gauge slide foot Beta Tools 1651DGT 150
Digital gauge in hardened stainless steel in rigid plastic case
See technical informationReferences
Beta Tools:1651DGT 150
Rubix:448748
Manufacturer :016510111
EAN:8014230510903


Technical specifications
| Measuring range, minimum | 0.01 mm |
|---|---|
| Measuring range, maximum | 200 mm |
Product details : Suwmiarka z odczytem cyfrowym 0-150mm 1651DGT/150
Digital gauge in hardened stainless steel in rigid plastic case
Strengths
Digital gauge in hardened stainless steel in rigid plastic case
Applications
Measuring and marking tools
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 297x100x32 mm |
|---|---|
| Logistic Weight | 314 g |
| Measuring range, minimum | 0.01 mm |
| Measuring range, maximum | 200 mm |
| Resolution | 0.01 mm |
| Length | 285 mm |
| Length of noses | 50 mm |
| Precision | ±0,02 mm (max error) |
| Body material | steel |
Show UNSPSC/ECL@SS
- Delivery date on request