References
Mitutoyo:572-300-10
Rubix:879368
EAN:4946368128368

Technical specification
Product details : Liniał pomiarowy pionowy 100mm/0.03 572-300-10
Strengths
•You can make the highest precision measurements even at the highest drive speed
The display has large characters, making it easy to read
The display has large characters, making it easy to read
Technical specifications
Attributes
| Length | 244 mm |
|---|---|
| Section | t=6 mm; g=23,2 mm; h=14,6 mm |
| Tolerance | 0.03 mm |
Show UNSPSC/ECL@SS
zł 1,323.94 excl. VAT
/ Each
zł 1,628.45 incl. VAT
- Delivery date on request