Deep groove ball bearing PBF 6312 P63E1, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 60 mm
Deep Groove Ball Bearing
See technical informationSee documentsReferences
PBF:6312 P63E1
Rubix:7901
Technical specification
Product details : Łożysko 6312 P63 E1
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 31 mm |
| Bearing Clearance | c3 |
| Series | 6312 |
| Material | high chrome carbon steel;pressed steel (cage) |
| Cage | steel |
| Limit speed | 5000 rpm |
| Weight | 1.7 kg |
Show UNSPSC/ECL@SS
zł 74.98 excl. VAT
/ Each
zł 92.23 incl. VAT
- Delivery date on request
