Deep groove ball bearing SKF BB1-0158, Outer diameter: 32 mm | Width: 10 mm | Inner diameter: 12 mm
Deep Groove Ball Bearing
See technical informationReferences
SKF:BB1-0158
Rubix:645353
Manufacturer :87917
EAN:7316570050073
Product details : Łożysko BB1-0158
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Technical specifications
Attributes
| Logistic Weight | 37,5 g |
|---|---|
| Inner diameter | 12 mm |
| Outer diameter | 32 mm |
| Width | 10 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | bb1 |
Show UNSPSC/ECL@SS
- Delivery date on request
