Miniature ball bearing SKF W 618/9, Outer diameter: 17 mm | Width: 4 mm | Inner diameter: 9 mm
Deep Groove Ball Bearing
See technical informationReferences
SKF:W 618/9
Rubix:648693
Manufacturer :29763
EAN:7316570996999





Product details : Łożysko W 618/9
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Technical specifications
Attributes
| Logistic Weight | 3,2 g |
|---|---|
| Inner diameter | 9 mm |
| Outer diameter | 17 mm |
| Width | 4 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Cage | steel |
| Series | w |
| Material | stainless steel |
| Limit speed | 53000 rpm |
| Basic static load, radial - C0r | 335 N |
| Basic dynamic load, radial - Cr | 761 N |
Show UNSPSC/ECL@SS
- Delivery date on request
