References
Aventics:2750132310
Rubix:278603
Manufacturer :2750132310
EAN:3661475930840

Technical specification
Product details : Czujnik 2750132310
Bosch Read Switch
Technical specifications
Attributes
| Type | sensor |
|---|---|
| Min. tension | 10 V |
| Max. tension | 30 V |
| Min. temperature | -25 °C |
| Max. temperature | 75 °C |
Show UNSPSC/ECL@SS
zł 164.9 excl. VAT
/ Each
zł 202.83 incl. VAT
- Delivery date on request
