mecaline:SPGM1.5064
rubix:2604540
manufacturer :895228
ean:3660338475801

- Module: 1.5 mm
- Number of teeth: 64
- Material: c45 steel
mecaline:RK3000M2
rubix:2604494
manufacturer :895486
ean:3660338478291

- Module: 2 mm
- Length: 3000 mm
- Material: c45 steel
mecaline:SPGM1012
rubix:2604551
manufacturer :895156
ean:3660338475092

- Module: 1 mm
- Number of teeth: 12
- Material: c45 steel
mecaline:SPGM2012
rubix:2604631
manufacturer :895240
ean:3660338475917

- Module: 2 mm
- Number of teeth: 12
- Material: c45 steel
mecaline:SPGM2.5012
rubix:2604588
manufacturer :895302
ean:3660338476525

- Module: 2.5 mm
- Number of teeth: 12
- Material: c45 steel
mecaline:SPGM3014
rubix:2604697
manufacturer :895348
ean:3660338476976

- Module: 3 mm
- Number of teeth: 14
- Material: c45 steel
mecaline:RK500M1
rubix:2604499
manufacturer :895473
ean:3660338478185

- Module: 1 mm
- Length: 500 mm
- Material: c45 steel
mecaline:RK500M1.5
rubix:2604500
manufacturer :895478
ean:3660338478222

- Module: 1.5 mm
- Length: 500 mm
- Material: c45 steel
mecaline:SPGM4012
rubix:2604742
manufacturer :895397
ean:3660338477454

- Module: 4 mm
- Number of teeth: 12
- Material: c45 steel
mecaline:RK500M2.5
rubix:2604502
manufacturer :895488
ean:3660338478307

- Module: 2.5 mm
- Length: 500 mm
- Material: c45 steel
mecaline:SPGM5012
rubix:2604776
manufacturer :895432
ean:3660338477799

- Module: 5 mm
- Number of teeth: 12
- Material: c45 steel
mecaline:RK500M3
rubix:2604503
manufacturer :895493
ean:3660338478345

- Module: 3 mm
- Length: 500 mm
- Material: c45 steel
mecaline:SPGM6012
rubix:2604807
manufacturer :895464
ean:3660338478109

- Module: 6 mm
- Number of teeth: 12
- Material: c45 steel
mecaline:RK500M4X40
rubix:2604504
manufacturer :895500
ean:3660338478406

- Module: 4 mm
- Length: 500 mm
- Material: c45 steel
mecaline:RK500M5
rubix:2604505
manufacturer :895505
ean:3660338478444

- Module: 5 mm
- Length: 500 mm
- Material: c45 steel
mecaline:RK1000M6
rubix:2604483
manufacturer :895510
ean:3660338478482

- Module: 6 mm
- Length: 1000 mm
- Material: c45 steel
mecaline:SPGM6040WH
rubix:2604814
manufacturer :895471
ean:3660338478178

- Module: 6 mm
- Number of teeth: 40
- Material: c45 steel
mecaline:RK2000M8
rubix:2604491
manufacturer :895513
ean:3660338478512

- Module: 8 mm
- Length: 2000 mm
- Material: c45 steel