Cylindrical roller bearing Timken NJ2209ETPC3
Cylindrical Roller Radial Bearings - Single Row ISO
See technical informationReferences
Timken:NJ2209ETPC3
Rubix:3131299
Manufacturer :NJ2209ETPC3

Product details : Łożysko NJ2209ETPC3
Timken innovations continue to keep the world in motion, including the invention of the wide inner ring bearing and the ball bearing housed unit. Timken continue that innovation by applying our extensive engineering knowledge of bearings, metallurgy, seals and end-user applications to deliver optimized performance from our housed unit product line.
Strengths
High radial load capacity; Engineered roller and race profiles result in increased load rating; Enhanced surface texture, reducing friction resulting in lower operating temperatures and longer bearing life
Applications
Wind energy, metals, construction, mining, pumps, hoists, gear drives and other industrial equipment
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 23 mm |
| Bearing Clearance | c3 |
| Basic static load, radial - C0r | 84600 N |
| Basic dynamic load, radial - Cr | 76100 N |
Show UNSPSC/ECL@SS
zł 137.07 excl. VAT
/ Each
zł 168.6 incl. VAT
- Delivery date on request
