Hexagonal socket (socket head) Fabory 07000.030.004
Cylinder screw with hexagon DIN 912 steel 12.9
See technical informationReferences
Fabory:07000.030.004
Rubix:568606
EAN:8715492043375



Technical specifications
| Length | 4 mm |
|---|---|
| Material/finishing | Steel |
| Standard | DIN 912 / ISO 4762 |
Product details : Śruba imbusowa DIN912 12.9 M3X4
Cylinder screw with hexagon DIN 912 steel Blank 12.9
Technical specifications
Attributes
| Logistic Weight | 0,63 g |
|---|---|
| Length | 4 mm |
| Material/finishing | Steel |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Metrical diameter | M3 |
| Quality Grade | 12.9 |
| Threading diameter | 3 mm |
| Imprint size | 2.5 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
- Available
Length
4 mm