References
Aventics:R480059699
Rubix:627249
Manufacturer :R480059699
EAN:3666750034244
Product details : Cylinder profilowy ISO 15552 R480059699
Technical specifications
Attributes
| Cylinder diameter | 80 mm |
|---|---|
| Cylinder stroke | 125 mm |
| Type | iso 15552, series ccl-is |
Show UNSPSC/ECL@SS
- Delivery date on request

