References
Mitutoyo:342-254-30
Rubix:1237515
EAN:4946368689036

Technical specifications
| Measuring range, minimum | 75 mm |
|---|---|
| Measuring range, maximum | 100 mm |
Technical specification
Product details : Mikrometr cyfrowy punktowy 342-254-30
Strengths
•Its pointed anvil and spindle has a choice of included angle,
Ending in small-radius contact points
You can use it to measure grooves, steps and similar
Ending in small-radius contact points
You can use it to measure grooves, steps and similar
Technical specifications
Attributes
| Measuring range, minimum | 75 mm |
|---|---|
| Measuring range, maximum | 100 mm |
| Spindle diameter | 6.35 mm |
| Graduation | 0.01 mm |
Show UNSPSC/ECL@SS
zł 3,524.23 excl. VAT
/ Each
zł 4,334.8 incl. VAT
- Delivery date on request