References
Mitutoyo:422-260-30
Rubix:1237497
EAN:4946368689937

Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 25 mm |
Technical specification
Product details : Mikrometr cyfrowy ostrzowy 422-260-30
Digital Blade Micrometer 0-25 mm
Strengths
•Blade-shaped anvil and spindle for measuring the groove diameter of shafts, keyways and other hard-to reach features
Non-rotating spindle
Non-rotating spindle
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 25 mm |
| Data output | yes |
| Spindle diameter | 6.35 mm |
| Graduation | 0.001 mm |
Show UNSPSC/ECL@SS
zł 4,513.39 excl. VAT
/ Each
zł 5,551.47 incl. VAT
- Delivery date on request