Pneumatic component - Spool valve terminal Festo CPVSC1-M1LH-N-T-Q4O
CPVSC1 Directional valve
See technical informationSee documentsReferences
Festo:CPVSC1-M1LH-N-T-Q4O
Rubix:2915439
Manufacturer :547315
EAN:4052568188061
Technical specification
Product details : Elektrozawór CPVSC1-M1LH-N-T-Q4O
Solenoid valve CPVSC1-M1LH-N-T-Q4O For valve terminal CPV-SC, QS push-in connector. Valve function=3/2 open, monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=170 l/min, Operating pressure=-0,9 - 7 bar
Technical specifications
Attributes
| Logistic Weight | 51,11 g |
|---|
Show UNSPSC/ECL@SS
zł 496.59 excl. VAT
/ Each
zł 610.81 incl. VAT
- Delivery date on request
