Pneumatic component - Spool valve terminal Festo CPVSC1-M1H-M-H-M5
CPVSC1 Directional valve
See technical informationSee documentsReferences
Festo:CPVSC1-M1H-M-H-M5
Rubix:2915433
Manufacturer :547291
EAN:4052568187828
Technical specification
Product details : Elektrozawór CPVSC1-M1H-M-H-M5
Solenoid valve CPVSC1-M1H-M-H-M5 For valve terminal CPV-SC, M5 Connection. Valve function=5/2 monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=170 l/min, Operating pressure=-0,9 - 7 bar
Technical specifications
Attributes
| Logistic Weight | 48 g |
|---|
Show UNSPSC/ECL@SS
zł 458.3 excl. VAT
/ Each
zł 563.71 incl. VAT
- Delivery date on request
