Abrasive disc Pferd Tools CC-FS 125 CO-COOL 36

COMBICLICK Roughing Disc – CO-COOL

See technical information

References

Pferd Tools:CC-FS 125 CO-COOL 36
Rubix:481577
Manufacturer :64193103
EAN:4007220722473
PFERD COMBICLICK® fibre disc CC FS 125 CO COOL 36
brand logo
brand logo

Technical specifications

Diameter125 mm
Grain36

Product details : Tarcza fibrowa COMBICLICK wyk. korund ceramiczny CO CC-FS 125 CO-COOL 36


With its COMBICLICK CC-FS range featuring ceramic abrasive grains, Pferd Tools offers a self-sharpening grinding solution for materials with low thermal conductivity. CO-COOL technology enables increased material removal whilst protecting the workpiece surface.

 

Features:

The COMBICLICK CC-FS fibre discs with ceramic CO-COOL abrasive grain from Pferd Tools are specially designed for material removal on hard and poorly heat-conductive materials. The self-sharpening ceramic grain ensures consistently high grinding performance throughout the entire service life. Additional active abrasives optimise material removal, prevent the disc from clogging and enable cool, reliable grinding without thermal overload.

The COMBICLICK system is based on a specially developed backing pad with secure rear fastening. The quick-release mechanism ensures simple and time-saving disc changes. The optimised geometry of the cooling slots ensures a high air flow rate, which significantly reduces the thermal load on both the abrasive and the workpiece.

The flat contact surface in the COMBICLICK system minimises scratches caused by protruding clamping components and improves the utilisation of the abrasive. Suitable backing plates must be ordered separately.

 

Specifications:

• Abrasive: CO-COOL ceramic grain

• Diameter: 100 mm, 115 mm, 125 mm, 180 mm

• Grit sizes: 24, 36, 50, 60, 80, 120

• Maximum peripheral speed: 80 m/s

• Pack size: 25 pieces

• Max. speed Ø 100 mm: 15,300 rpm

• Max. speed for Ø 115 mm: 13,300 rpm

• Max. speed for Ø 125 mm: 12,200 rpm

• Max. speed for Ø 180 mm: 8,500 rpm

 

Standards:

• ISO 16057: Standard for vulcanised fibre discs, Form A1, Type F

Strengths

• Increased productivity thanks to up to 25% higher material removal rate

• Reduction in workpiece temperature by up to 30% thanks to integrated cooling

• Extended service life of the abrasive by up to 30%

• Improved working conditions thanks to reduced vibrations and lower noise levels

brand logo
brand logo

Technical specifications


Attributes
Diameter125 mm
Grain36
zł 17.48 excl. VAT
/ Each
zł 21.5 incl. VAT
  • Delivery date on request