References
INA:KWVE25-B-V1-G1
Rubix:607529
Manufacturer :0108317460220
EAN:4054362991816
Technical specification
Product details : Wózek toczny KWVE25-B-V1-G1
Ball row pads
Applications
Oil and grease lubrication
Technical specifications
Attributes
| Logistic Weight | 820 g |
|---|---|
| Width | 70 mm |
| Length | 83.3 mm |
| Height on rail | 36 mm |
| Precision | g1 |
| Material | steel |
| Design size | 25 mm |
Show UNSPSC/ECL@SS
zł 342.45 excl. VAT
/ Each
zł 421.21 incl. VAT
- Delivery date on request
