References
SKF:KRE 80 PPA
Rubix:650062
Manufacturer :306324
EAN:7316573408130

Product details : Rolka popychacza KRE 80 PPA
Strengths
- High radial load carrying capacity
- Accommodate axial loads due to skew or tilting
- Long service life
- Easy to mount
- Sealed for increased reliability, with relubrication feature
- Accommodate axial loads due to skew or tilting
- Long service life
- Easy to mount
- Sealed for increased reliability, with relubrication feature
Technical specifications
Attributes
| Logistic Weight | 1852,8 g |
|---|---|
| Inner diameter | 30 mm |
| Width | 100 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 80 mm |
| Series | kre |
| Material | bearing steel |
Show UNSPSC/ECL@SS
- Delivery date on request
