References
Beta Tools:7330NV 44
Rubix:705404
Manufacturer :073300444
EAN:8014230655192

Product details : Buty robocze wysokie nubuk 7330NV/44
Technical specifications
Attributes
| Colour | brown |
|---|---|
| EU shoe size | 44 |
| Main material | leather |
| Water proof | yes |
| Metal free | yes |
| Security Category | s3 src hro |
| Slip resistance | yes |
| UK shoe size | 10 |
Show UNSPSC/ECL@SS
- Delivery date on request
EU shoe size
44
