References
Mitutoyo:911-112
Rubix:1240505

Product details : Pryzma pomiarowa żeliwna 911-112
Cast Iron V-Block, 75 mm
Technical specifications
Attributes
| Type | cast iron v-block |
|---|---|
| V-groove material | cast iron |
| Weight | 13.5 kg |
| Scope of application, minimum | 8 mm |
| Scope of application, maximum | 110 mm |
Show UNSPSC/ECL@SS
zł 2,642.45 excl. VAT
/ Each
zł 3,250.21 incl. VAT
- Delivery date on request