References
Festo:CPX-M-GE-EV-Z-7/8-5POL
Rubix:2925547
Manufacturer :550210
EAN:4052568007478

Technical specification
Product details : Blok łączący CPX-M-GE-EV-Z-7/8-5POL
Interlinking block CPX-M-GE-EV-Z-7/8-5POL for modular electrical terminal CPX. Max. power supply=8 A, Power supply=Additional power supply, Corrosion resistance classification CRC=0, Product weight=187 g, Electrical Connection=(* 7/8" round plug connector, * 5-pin)
Interlinking block CPX-M-GE-EV-Z-7/8-5POL 550210
Technical specifications
Attributes
| Logistic Weight | 206 g |
|---|---|
| Type | chain block for terminal cpx |
Show UNSPSC/ECL@SS
zł 487.67 excl. VAT
/ Each
zł 599.83 incl. VAT
- Delivery date on request