Valve terminal Festo CPX-GE-EV-S-7/8-4POL
CPX interlinking block
See technical informationSee documentsReferences
Festo:CPX-GE-EV-S-7/8-4POL
Rubix:2917995
Manufacturer :541248
EAN:4052568090685

Technical specification
Product details : Blok łączący CPX-GE-EV-S-7/8-4POL
Interlinking block CPX-GE-EV-S-7/8-4POL for modular electrical terminal CPX, with system supply. Max. power supply=10 A, Power supply=System supply, Corrosion resistance classification CRC=1, Product weight=125 g, Electrical Connection=(* 7/8" round plug connector, * 4-pin)
Technical specifications
Attributes
| Logistic Weight | 129 g |
|---|---|
| Type | interlinking block for terminal cpx |
Show UNSPSC/ECL@SS
zł 345.4 excl. VAT
/ Each
zł 424.84 incl. VAT
- Delivery date on request