References
Stahlwille:11133030
Rubix:2278405
Manufacturer :11133030
EAN:4018754291373


Technical specifications
| Square drive adapter | 1/4' binnenzeskant (inwendig) '' |
|---|---|
| Length | 90 mm |
Product details : Grzechotka drobnozębowa mini 418B 11133030
Technical specifications
Attributes
| Square drive adapter | 1/4' binnenzeskant (inwendig) '' |
|---|---|
| Length | 90 mm |
| Diameter | 22.5 mm |
| Model | 418b |
| Weight | 70 g |
Show UNSPSC/ECL@SS
zł 261.88 excl. VAT
/ Each
zł 322.11 incl. VAT
- Delivery date on request