References
RHP:SFT1
Rubix:287629
Manufacturer :SFT1 R
EAN:00747023026661


Technical specifications
| Inner diameter | 25.4 mm |
|---|---|
| Width | 38.84 mm |
| Fixation centre-to-centre distance | 99 mm |
Technical specification
Product details : Zespół łożyskowy SFT 1
Standard series, one-piece rigid bearing housing in high-quality cast iron.
SFT1 - QBL Cast Iron Flange Bearing - Inside Diameter 1
Technical specifications
Attributes
| Logistic Weight | 900 g |
|---|---|
| Inner diameter | 25.4 mm |
| Width | 38.84 mm |
| Fixation centre-to-centre distance | 99 mm |
| Material | cast iron |
| Height | 125.5 mm |
| Length | 70 mm |
| Series | sft |
| Total bearing width | 70 mm |
| Diameter of fixation holes | 10 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 70 mm |
Show UNSPSC/ECL@SS
zł 132.83 excl. VAT
/ Each
zł 163.38 incl. VAT
- Delivery date on request