References
RHP:MFC1.1/2EC
Rubix:663902
Manufacturer :MFC1.1/2EC R
EAN:00747023008261


Technical specifications
| Width | 25.4 mm |
|---|---|
| Fixation centre-to-centre distance | 111.1 mm |
| Material | cast iron |
Technical specification
Product details : Zespół łożyskowy MFC1.1/2EC
Heavy series, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 1900 g |
|---|---|
| Width | 25.4 mm |
| Fixation centre-to-centre distance | 111.1 mm |
| Material | cast iron |
| Series | mfc |
| Total bearing width | 49.2 mm |
| Diameter of fixation holes | 10 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 19900 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Outer diameter | 133.4 mm |
| Weight | 1.9 kg |
Show UNSPSC/ECL@SS
zł 338.37 excl. VAT
/ Each
zł 416.2 incl. VAT
- Delivery date on request