References
Hiwin:HGR20T H 2580
Rubix:1810159

Product details : Szyna HGR20T klasa H L=2580mm
Technical specifications
Attributes
| Width | 20 mm |
|---|---|
| Length | 2580 mm |
| Height | 17.5 mm |
| Design size | 20 mm |
| Centre-centre distance | 60 mm |
Show UNSPSC/ECL@SS
zł 663.68 excl. VAT
/ Each
zł 816.33 incl. VAT
- Delivery date on request