References
Hiwin:HGR20T200H
Rubix:399548

Product details : Szyna HGR20T klasa H L=200mm
Technical specifications
Attributes
| Width | 20 mm |
|---|---|
| Length | 200 mm |
| Height | 17.5 mm |
| Precision | h |
| Design size | 20 mm |
| Centre-centre distance | 60 mm |
Show UNSPSC/ECL@SS
zł 50.3 excl. VAT
/ Each
zł 61.87 incl. VAT
- Delivery date on request