References
Hiwin:EGR30U1100H
Rubix:1233003

Product details : Szyna EGR30U klasa H L=1100mm
Technical specifications
Attributes
| Width | 28 mm |
|---|---|
| Length | 1100 mm |
| Height | 23 mm |
| Precision | h |
| Design size | 30 mm |
| Centre-centre distance | 80 mm |
Show UNSPSC/ECL@SS
zł 539.59 excl. VAT
/ Each
zł 663.7 incl. VAT
- Delivery date on request