References
Hiwin:HGR35R H 5250
Rubix:870490

Product details : Szyna HGR35R klasa H L=5250mm
Standard series in an X-shape. First choice for rail pairs. HIWIN's HG series linear guides are designed for high loads and rigidity. The QH series models with SynchMotion™ technology offer all the positive features of the standard HG series. Thanks to the controlled movement of the balls at a defined distance, they also feature higher travel speeds, extended lubrication intervals and reduced operating noise.
Technical specifications
Attributes
| Width | 34 mm |
|---|---|
| Length | 5250 mm |
| Height | 29 mm |
| Precision | h |
| Design size | 35 mm |
| Centre-centre distance | 80 mm |
Show UNSPSC/ECL@SS
zł 2,189.48 excl. VAT
/ Each
zł 2,693.06 incl. VAT
- Delivery date on request