References
Hiwin:HGR30R H 3900
Rubix:1223330

Product details : Szyna HGR30R klasa H L=3900mm
Standard series in an X-shape. First choice for rail pairs. HIWIN's HG series linear guides are designed for high loads and rigidity. The QH series models with SynchMotion™ technology offer all the positive features of the standard HG series. Thanks to the controlled movement of the balls at a defined distance, they also feature higher travel speeds, extended lubrication intervals and reduced operating noise.
Technical specifications
Attributes
| Width | 28 mm |
|---|---|
| Length | 3900 mm |
| Height | 26 mm |
| Precision | h |
| Design size | 30 mm |
| Centre-centre distance | 80 mm |
Show UNSPSC/ECL@SS
zł 1,391.09 excl. VAT
/ Each
zł 1,711.04 incl. VAT
- Delivery date on request